Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, Gray
Mfr # CF2-10-07
Zoro # G908396332
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Gray
- Jacket Material PUR
- Maximum Velocity - Unsupported 32.81 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF2-10-07
- Zoro # G908396332
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Details
Shielding | Shielded |
Jacket Color | Gray |
Jacket Material | PUR |
Item | Control Cable |
Maximum Velocity - Unsupported | 32.81 fps |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Maximum Velocity - Supported | 16.41 fps |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01254, Following NFPA 79-2012 Chapter 12.9, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, MUD Resistant NEK 606-Status 2009, PV 3.10.7 Status 1992 |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Product Type | Control Cable |
Maximum Acceleration | 262.5 m/sq sec |
Conductor Material | Copper |
Conductor Color Code | In Accordance with DIN 47100 |
Voltage | 300 V |
Resistance Properties | Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant |
Cable Series | CF2 |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16.41 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 13 to 18A, 3P (GV2P20)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 14-3/4 in H, 2-3/4 in D (E6PBGVL)
- FLEX-STRUT Channel Nut, Regular Spring, #10/24 (FS-1024RS E/G)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FRS-R-12)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-25-25)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-100)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF10-15-12-1)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO500)
- Chainflex Electrical Wire & Cable