Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, Gray
Mfr # CF2-10-03
Zoro # G508396299
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Gray
- Jacket Material PUR
- Standards 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01254, Following NFPA 79-2012 Chapter 12.9, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, MUD Resistant NEK 606-Status 2009, PV 3.10.7 Status 1992
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF2-10-03
- Zoro # G508396299
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Details
Shielding | Shielded |
Jacket Color | Gray |
Jacket Material | PUR |
Item | Control Cable |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01254, Following NFPA 79-2012 Chapter 12.9, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, MUD Resistant NEK 606-Status 2009, PV 3.10.7 Status 1992 |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Conductor Material | Copper |
Maximum Operating Temperature | 176 Degrees F |
Conductor Color Code | In Accordance with DIN 47100 |
Resistance Properties | Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant |
Voltage | 300 V |
Maximum Acceleration | 262.5 m/sq sec |
Product Type | Control Cable |
Maximum Velocity - Unsupported | 32.81 fps |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Maximum Velocity - Supported | 16.41 fps |
Cable Series | CF2 |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16.41 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- EATON Reversing Link Kit, For XT Mini Contactor (XTMCXRL)
- MERSEN Fuse, G Class, AG Series, Time Delay, 20 A, 600V AC, Nonindicating (AG20)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-100)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-100)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-12-100)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-07-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-25)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 1000' Length, 0.0201" Diameter, Natural (24BCW1000)
- Chainflex Electrical Wire & Cable