Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, Gray
Mfr # CF2-05-07
Zoro # G608396267
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Gray
- Jacket Material PUR
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF2-05-07
- Zoro # G608396267
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Details
Shielding | Shielded |
Jacket Color | Gray |
Jacket Material | PUR |
Item | Control Cable |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Product Type | Control Cable |
Voltage | 300 V |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01254, Following NFPA 79-2012 Chapter 12.9, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, MUD Resistant NEK 606-Status 2009, PV 3.10.7 Status 1992 |
Maximum Velocity - Unsupported | 32.81 fps |
Maximum Acceleration | 262.5 m/sq sec |
Maximum Velocity - Supported | 16.41 fps |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Resistance Properties | Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant |
Conductor Material | Copper |
Conductor Color Code | In Accordance with DIN 47100 |
Cable Series | CF2 |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16.41 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Brown (HS355-S500-BROWN)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -10 To 60°C (IMC-21GA)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- TRIPP LITE Surge Protector Outlet Strip, 15.0A, Black (TLP648USBC)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-100)
- CHAINFLEX Power Cable for VFD, PVC, 1.69 in dia, Blk (CF31-700-04)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- CHAINFLEX Data Cable, TPE, 0.33 in dia, Steel Blue (CF11-02-04-02)
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- Chainflex Electrical Wire & Cable