Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 6 AWG, Silver Gray
Mfr # CF130-160-05
Zoro # G108396682
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130-160-05
- Zoro # G108396682
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Conductor Size | 6 AWG |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Outside Diameter | 0.89 in |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 6 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1513L)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5mm² 6-8mm (7000-17321-0000000)
- LINEMASTER Compact (491-SC36)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04-25)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-25)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-07-25)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-15-04)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-25)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Brown, 100 ft Length (22UL1015TPCBRO100)
- Chainflex Electrical Wire & Cable