Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 26 AWG, Steel Blue
Mfr # CF10-01-18
Zoro # G508396305
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 18
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Steel Blue
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF10-01-18
- Zoro # G508396305
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Outside Diameter | 0.37 in |
Conductor Size | 26 AWG |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 26 AWG, Includes Ground No, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC200/240)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. RD, Color: Red (87-7500)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- S.U.R. & R. AUTO PARTS 9/16"5/16" Fem Spring Lock To Nylon (1) (SRRK310)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04-25)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF6-07-03-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-100)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05-25)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, White, 25 ft Length (10UL3173STRWHI25)
- Chainflex Electrical Wire & Cable