Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 24 AWG, Window Gray
Mfr # CF77-UL-02-04
Zoro # G308396703
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Window Gray
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF77-UL-02-04
- Zoro # G308396703
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.22 in |
Conductor Size | 24 AWG |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground Yes, Jacket Color Window Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Female Disconnect Term Blue 100 Pk Terminal, C1670.110 (C1670.110)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Steel (858970)
- MELTRIC 63-98167 INLET (63-98167)
- GE ELECTRIC Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (6122105)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.26 in dia, Red (CFBUS-PVC-040)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF10-15-12-1)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25)
- CHAINFLEX Bus Cable, PUR, 50 V, , Black (CF898-081)
- CHAINFLEX 24 AWG 3 Conductor Continuous Flex Control Cable 300V BL (CF9-02-03-1)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-100)
- ANCOR Black 16 AWG Tinned Copper Wire, 1,000ft (102099)
- Chainflex Electrical Wire & Cable