Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 24 AWG, Slate Gray
Mfr # CF9-UL-0203INI
Zoro # G308396734
product price: $2.15
/ea
Sold in multiples of 3 for $6.45
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Slate Gray
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF9-UL-0203INI
- Zoro # G308396734
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Conductor Size | 24 AWG |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Outside Diameter | 0.22 in |
Description
Control Cable, Conductor Color Code Black, Blue, Brown, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground No, Jacket Color Slate Gray, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bus Drop Cable, 12 AWG, 0.41" OD, 500 ft L (40855902)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, Zinc (2576000)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101206)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946821)
- CHAINFLEX 22 AWG 8 Conductor Continuous Flex Control Cable 300V BL (CF9-03-08-1)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-07-25)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- CHAINFLEX 8 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-100-04)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-100)
- PACER GROUP Pacer Red 8 AWG Primary Wire, 100' (WUL8RD-100)
- Chainflex Electrical Wire & Cable