Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 24 AWG, Silver Gray
Mfr # CF130-02-25
Zoro # G008396300
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 25
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130-02-25
- Zoro # G008396300
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.45 in |
Conductor Size | 24 AWG |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDYEL250)
- SQUARE D 240V 10A LIMIT SWITCH (XCKJ10511H7)
- UNISTRUT STRUT CHNL 1-5/8X48"" 12G (RP1000T0768PG)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-15-05-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-100)
- CHAINFLEX 20 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-05-03-100)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 22 AWG, 100' Length, 0.0253" Diameter, Silver (22N80100)
- Chainflex Electrical Wire & Cable