Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 24 AWG, Silver Gray
Mfr # CF130-02-20
Zoro # G508396251
product price: $4.89
/ea
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 20
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130-02-20
- Zoro # G508396251
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 24 AWG |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.41 in |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BL)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 50FT- Black (WL-ED-PE-050-50-BK)
- OMRON Legend Plate, Emergency Off, Black/Yellow (A22Z-3466-2)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R201)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05-100)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-100)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04-100)
- CHAINFLEX Measuring System Cable, 50 V, 0.45 in dia. (CFROBOT4-006)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-25-04-25)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946828)
- Chainflex Electrical Wire & Cable