Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 24 AWG, Silver Gray
Mfr # CF130-02-12
Zoro # G108396217
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 12
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130-02-12
- Zoro # G108396217
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Conductor Size | 24 AWG |
Outside Diameter | 0.33 in |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC (M35AA-120VAC)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF6-07-07-25)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-100)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-60-04-100)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- SOUTHWIRE 12 AWG 3 Conductor Flat Submersible Pump Cable 500 ft. (56366102)
- Chainflex Electrical Wire & Cable