Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 24 AWG, Silver Gray
Mfr # CF130-02-07
Zoro # G108396248
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130-02-07
- Zoro # G108396248
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 24 AWG |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.26 in |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT WiringDuct, Narrow, 3.25x3.06In, 6Ft, Gray (HN3X3LG6)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" Female NPT Single Port - Bend/Lever Switch 20 Amps 85-125 PSI (LF10-1H)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RBK)
- CHAINFLEX 8 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-100-01-1)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04-25)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05)
- CHAINFLEX 18 AWG 4 Conductor Bus Drop Cable 30V 10A VT (CFBUS-031-1)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07-25)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-100)
- Chainflex Electrical Wire & Cable