Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 24 AWG, Silver Gray
Mfr # CF130-02-04
Zoro # G308396246
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130-02-04
- Zoro # G308396246
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Conductor Size | 24 AWG |
Outside Diameter | 0.22 in |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Zip-Up ZIP7.3TWB Twin Zipper Door (ZIP7.3TWB)
- SQUARE D Cam Switch Long Blk Handlemetal Bezel (KAXZ1C12)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-1)
- LEGRAND Wire Clip, White, Steel, Clips (G3000WC)
- CHAINFLEX 24 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF9-02-12-1)
- CHAINFLEX Data Cable, PVC, 0.61 in dia, Silver Gray (CF211-05-10-02)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-25)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-25-04-25)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-40-04-1)
- PRECISION BRAND .031 1Lb Music Wire400' (PR388628)
- Chainflex Electrical Wire & Cable