Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 24 AWG, Moss Green
Mfr # CF5-02-36
Zoro # G108396255
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 36
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Moss Green
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF5-02-36
- Zoro # G108396255
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Conductor Size | 24 AWG |
Outside Diameter | 0.59 in |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground No, Jacket Color Moss Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Wired TriVolt Doorbell Transformer 8vac/10VA, 16vac/10VA or 24vac/20VA (3TRAN)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-R)
- PROXIMITY Tri Paddle, For Use With 2HMD1 (PDL-1)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04-25)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-100)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V BL (CF9-25-07-1)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- CHAINFLEX Data Cable, PUR, 0.41 in dia, Window Gray (CF211PUR020802)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-07-100)
- ZORO SELECT 12 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3646)
- Chainflex Electrical Wire & Cable