Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 24 AWG, Dark Blue
Mfr # CF9-02-25
Zoro # G108396521
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 25
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Dark Blue
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF9-02-25
- Zoro # G108396521
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.41 in |
Conductor Size | 24 AWG |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground No, Jacket Color Dark Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- HALEX 26072 Knock Out Seal 3/4In 4Bg 26072 (7014079)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C925)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-100)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-03)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-25)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1061 Stranded Hook Up Wire Kit, 300V, 0044 Diameter, 100 ft Length Each, 6 Colors (24UL1061STRKIT100)
- Chainflex Electrical Wire & Cable