Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 22 AWG, Steel Blue
Mfr # CF9-03-06
Zoro # G308396550
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 6
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Steel Blue
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF9-03-06
- Zoro # G308396550
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Outside Diameter | 0.24 in |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground No, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Insulated No Thread Connector, 10PK (NT125I)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF890-25-07)
- CHAINFLEX 1 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-500-01-1)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-05-12)
- CHAINFLEX 18 AWG 4 Conductor Bus Drop Cable 30V 10A VT (CFBUS-031-1)
- CHAINFLEX Measuring System Cable, 50 V, 0.45 in dia. (CFROBOT4-006)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18)
- ANCOR Flat Ribbon Bonded RGB Cable 18/4 AWG - Red, Light Blue, Green & (160010)
- Chainflex Electrical Wire & Cable