Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 22 AWG, Moss Green
Mfr # CF6-03-05
Zoro # G108396583
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Moss Green
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF6-03-05
- Zoro # G108396583
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Outside Diameter | 0.3 in |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Conductor Size | 22 AWG |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground No, Jacket Color Moss Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (GF222NRA)
- ENET Cat6, 28Awg, Clear Boot, Blue, 5Ft (C6-BL-SCB-5-ENC)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20020)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black (CF881-05-05)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-05-100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04-25)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad 600V 250 ft. SLVR (68718601)
- Chainflex Electrical Wire & Cable