Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 20 AWG, Steel Blue
Mfr # CF9-05-36
Zoro # G308396536
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 36
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Steel Blue
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF9-05-36
- Zoro # G308396536
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Outside Diameter | 0.61 in |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground No, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NGYA)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- ABB F2045, INS PP FERRULE 6, 16 MM2, LG .906, PK 100 (F2045)
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-1)
- CHAINFLEX Power Cable, PUR, 0.39 in dia, Lt Orng (CF895-25-04)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-25)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-05-12)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-1)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-8007)
- Chainflex Electrical Wire & Cable