Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 20 AWG, Steel Blue
Mfr # CF10-05-05
Zoro # G308396376
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Steel Blue
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF10-05-05
- Zoro # G308396376
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.3 in |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground No, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Wallmount Direct Plug In 120V 1 Outlet 600 Joule (SPIKECUBE)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 100 ft (16Y246)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAL2)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-12-1)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-25)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-25)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- CAROL 22 AWG 12 Conductor Stranded Multi-Conductor Cable GY (E2012S.30.10)
- Chainflex Electrical Wire & Cable