Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 20 AWG, Silver Gray
Mfr # CF140-05-36
Zoro # G508396442
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 36
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF140-05-36
- Zoro # G508396442
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.73 in |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY523M)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2CAB)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB01)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-25-04-25)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-15-05-100)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25)
- CHAINFLEX Pneumatic Tubing, PUR, 0.16 in dia, Bl (CAPU-A-06-0)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- CHAINFLEX Power Cable for VFD, PVC, 1.69 in dia, Blk (CF31-700-04)
- DISCO Wht Nyln Scotch Locks 14/16/18 G Wire Rng Self-Strip PK25 (12265PK)
- Chainflex Electrical Wire & Cable