Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 20 AWG, Silver Gray
Mfr # CF130-05-18
Zoro # G108396569
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 18
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130-05-18
- Zoro # G108396569
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, C Curve (M9F22113)
- MELTRIC 512B3N07 CONDUIT BOX 30 DEGREE (512B3N07)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- ALLEN TEL Full Modular 4-Conductor Phone Line Cord, 7 ft (AT407)
- CHAINFLEX Data Cable, PVC, 0.22 in dia, Silver Gray (CF240-03-02)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-25)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF211-03-03-02)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-25)
- CHAINFLEX 8 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-100-01-1)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-25)
- SOUTHWIRE Southwire 14/2NM-WGX250 Type NM-B Sheathed Cable, 14 AWG, 250 ft L, White Nylon Sheath (14/2NM-WGX250)
- Chainflex Electrical Wire & Cable