Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 20 AWG, Silver Gray
Mfr # CF130-05-02
Zoro # G108396576
product price: $0.87
/ea
Sold in multiples of 12 for $10.44
$10.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 1
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130-05-02
- Zoro # G108396576
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Outside Diameter | 0.22 in |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 60A, 600V AC, Indicating (A6D60R)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 1" (BL-90-3M)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- CHAINFLEX Data Cable, TPE, 0.33 in dia, Steel Blue (CF11-02-04-02)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-05-05-25)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-12-25)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-60-04-1)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-40-04-1)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF9-25-12-1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, 200°C, Natural (36S200P)
- Chainflex Electrical Wire & Cable