Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 20 AWG, Moss Green
Mfr # CF6-05-25
Zoro # G508396633
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 25
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Moss Green
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF6-05-25
- Zoro # G508396633
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Outside Diameter | 0.69 in |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Conductor Size | 20 AWG |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Moss Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (HU365)
- SCHNEIDER ELECTRIC Base station, Harmony pocket remote, 5 relays output, pre-wired, 1.5m cable, 12...24V DC (ZARB05WSP)
- WIEGMANN Polycarbonate Enclosure, 2.36 in H, 2 in W, 1.93 in D, 4X, Screw On (HW-S605055WW)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- CHAINFLEX 22 AWG 8 Conductor Continuous Flex Control Cable 300V BL (CF9-03-08-1)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- CHAINFLEX 24 AWG 3 Conductor Continuous Flex Control Cable 300V BL (CF9-02-03-1)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-25)
- Chainflex Electrical Wire & Cable