Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 20 AWG, Moss Green
Mfr # CF5-05-02
Zoro # G508396213
product price: $0.87
/ea
Sold in multiples of 8 for $6.96
$6.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 1
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Moss Green
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF5-05-02
- Zoro # G508396213
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Outside Diameter | 0.24 in |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground No, Jacket Color Moss Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF6-07-18-25)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-07-100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Black, 500' Length (14UL1007STRBLA500)
- Chainflex Electrical Wire & Cable