Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 20 AWG, Jet Black
Mfr # CF890-05-05
Zoro # G008396218
product price: $0.99
/ea
Sold in multiples of 7 for $6.93
$6.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Jet Black
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF890-05-05
- Zoro # G008396218
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Outside Diameter | 0.26 in |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2459SW0003)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- GROTE Turn Signal Switch (48552)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-3-R)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04-25)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-25)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05-100)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-25-07-25)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDKIT)
- Chainflex Electrical Wire & Cable