Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 20 AWG, Jet Black
Mfr # CF880-05-18
Zoro # G008396607
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 18
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF880-05-18
- Zoro # G008396607
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Details
Number of Conductors | 18 |
Shielding | Unshielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Control Cable |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Product Type | Control Cable |
Maximum Velocity - Unsupported | 10 fps |
Includes Ground | Yes |
Maximum Acceleration | 65.6 m/sq sec |
Conductor Color Code | Black/White, Green/Yellow |
Conductor Material | Copper |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Maximum Operating Temperature | 158 Degrees F |
Voltage | 300 V |
Cable Series | CF880 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200VH)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-12-25)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-03-1)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-05-1)
- CHAINFLEX Power Cable for VFD, PVC, 1.69 in dia, Blk (CF31-700-04)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-05-100)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL25)
- Chainflex Electrical Wire & Cable