Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 20 AWG, Jet Black
Mfr # CF880-05-03
Zoro # G008396737
Sold in multiples of 12 for $6.24
$6.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF880-05-03
- Zoro # G008396737
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Outside Diameter | 0.22 in |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Details
Number of Conductors | 3 |
Shielding | Unshielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Control Cable |
Conductor Material | Copper |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Voltage | 300 V |
Conductor Color Code | Black/White, Green/Yellow |
Product Type | Control Cable |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Unsupported | 10 fps |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Includes Ground | Yes |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Cable Series | CF880 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 5ft (WL-J-NCW-Z-125-5FT-BK/WT)
- HALEX CONDUIT NIPPLE STL 1/2 in.D (64305)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- SIEMENS Hub Meter Skt Type Rx 2-1/2In (EC38600)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-03-25)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CFBUS-PVC-022)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-25)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-25)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF240-03-10)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-07-25)
- SOUTHWIRE Southwire 14/2NM-WGX250 Type NM-B Sheathed Cable, 14 AWG, 250 ft L, White Nylon Sheath (14/2NM-WGX250)
- Chainflex Electrical Wire & Cable