Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 2 AWG, Dark Blue
Mfr # CF9-350-04
Zoro # G508396749
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length Order by the Foot
- Jacket Color Dark Blue
- Jacket Material TPE
- Conductor Color Code In Accordance with DIN 47100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF9-350-04
- Zoro # G508396749
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Conductor Size | 2 AWG |
Details
Number of Conductors | 4 |
Jacket Color | Dark Blue |
Jacket Material | TPE |
Item | Control Cable |
Conductor Color Code | In Accordance with DIN 47100 |
Product Type | Control Cable |
Maximum Velocity - Supported | 19.69 fps |
Minimum Operating Temperature - Fixed | -67 Degrees F |
Maximum Acceleration | 328.1 m/sq sec |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF9.15.07 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 60811-404, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA |
Voltage | 300 V |
Conductor Material | Copper |
Maximum Operating Temperature | 212 Degrees F |
Maximum Velocity - Unsupported | 32.81 fps |
Resistance Properties | Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant |
Minimum Operating Temperature - Flexible | -58 Degrees F |
Cable Series | CF9 |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 2 AWG, Jacket Color Dark Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 19.69 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES SWITCH - LIGHTED ROCKER - WATERPROOF IP56 (40191)
- TEMPO COMMUNICATIONS Wire Finder (508S-G)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black (CF881-05-03)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-100)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.26 in dia, Red (CFBUS-PVC-040)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF6-07-07-25)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-05-05-100)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3633)
- Chainflex Electrical Wire & Cable