Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 18 AWG, Steel Blue
Mfr # CFROBOT2-0712C
Zoro # G008396539
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 12
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Steel Blue
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CFROBOT2-0712C
- Zoro # G008396539
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 18 AWG |
Outside Diameter | 0.55 in |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Details
Number of Conductors | 12 |
Shielding | Shielded |
Jacket Color | Steel Blue |
Jacket Material | PUR |
Item | Control Cable |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Conductor Material | Copper |
Product Type | Control Cable |
Voltage | 300 V |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Application | For Robots, Handling & Spindle Drives |
Standards | NFPA 79-2012 Chapter 12.9, TC RU C-DE. ME77.B.01254 |
Cable Series | CFROBOT2 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 18 AWG, Jacket Color Steel Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F, Minimum Operating Temperature - Flexible -40 Degrees F, Number of Conductors 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- GOODMAN B1392640 Plastic Drain Cover (B1392640)
- NVENT HOFFMAN Louver Plate Kit, 4.75 in. Hx4.5 in. W (AVK34)
- CHAINFLEX Data Cable, PUR, 0.41 in dia, Window Gray (CF211PUR020802)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25-25)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25-100)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-05-25)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-05-1)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- Chainflex Electrical Wire & Cable