Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 18 AWG, Steel Blue
Mfr # CFROBOT2-0705C
Zoro # G008396577
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Steel Blue
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CFROBOT2-0705C
- Zoro # G008396577
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.33 in |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Conductor Size | 18 AWG |
Details
Number of Conductors | 5 |
Shielding | Shielded |
Jacket Color | Steel Blue |
Jacket Material | PUR |
Item | Control Cable |
Voltage | 300 V |
Maximum Operating Temperature | 176 Degrees F |
Conductor Material | Copper |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Product Type | Control Cable |
Application | For Robots, Handling & Spindle Drives |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Standards | NFPA 79-2012 Chapter 12.9, TC RU C-DE. ME77.B.01254 |
Conductor Color Code | Black/White, Green/Yellow |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Cable Series | CFROBOT2 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 18 AWG, Jacket Color Steel Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F, Minimum Operating Temperature - Flexible -40 Degrees F, Number of Conductors 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 25 to 50 psi, Standard Action (76053-B00000300-01)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- SQUARE D Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (6474118)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25-25)
- CHAINFLEX Pneumatic Tubing, PUR, 0.16 in dia, Bl (CAPU-A-06-0)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-12-25)
- CHAINFLEX 16 AWG 33 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-33)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- Chainflex Electrical Wire & Cable