Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 18 AWG, Steel Blue
Mfr # CF9-07-04
Zoro # G508396725
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Steel Blue
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF9-07-04
- Zoro # G508396725
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.24 in |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Conductor Size | 18 AWG |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 40 A (LC1D40AF7)
- IGUS Mounting Brkt, Mini, Open, OW1.42In / 36mm (1025-12PZ)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 2m (E57G-30UPC15-C2)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF10-25-04-1)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-05-12-100)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-100)
- CHAINFLEX Power Cable, TPE, 0.79 in dia, Signal Black (CFPE-950-01)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-12-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-100)
- QUICKCABLE Primary Wire, 18 Gauge, Green, 100ft. (230205-100)
- Chainflex Electrical Wire & Cable