Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 18 AWG, Steel Blue
Mfr # CF10-07-25
Zoro # G008396355
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 25
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Steel Blue
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF10-07-25
- Zoro # G008396355
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.63 in |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Conductor Size | 18 AWG |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-50-5SB)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK25 (5UGK1)
- SQUARE D PushButton 2PositionSwitch (9001KA2)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-100)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-100)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-25)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- CHAINFLEX 8 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-100-01-1)
- CAROL 10 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (01384.85.01)
- Chainflex Electrical Wire & Cable