Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 18 AWG, Slate Gray
Mfr # CF10-UL-07-07
Zoro # G008396232
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Slate Gray
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF10-UL-07-07
- Zoro # G008396232
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Conductor Size | 18 AWG |
Outside Diameter | 0.39 in |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Slate Gray, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LBOX)
- NOARK Overload 2.3-3.2A 3 Pole (RHU-10/1-3.2)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- POWER FIRST 7.9" L Cable Tie BL PK 100 (36J219)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-05-25)
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF10-05-04-1)
- CHAINFLEX Pneumatic Tubing, PUR, 0.16 in dia, Bl (CAPU-A-06-0)
- CHAINFLEX 18 AWG 42 Conductor Continuous Flex Control Cable 600V GN (CF5-07-42-100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-25)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-12-25)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-1)
- Chainflex Electrical Wire & Cable