Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 18 AWG, Silver Gray
Mfr # CF140-07-05
Zoro # G008396492
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF140-07-05
- Zoro # G008396492
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Outside Diameter | 0.35 in |
Conductor Size | 18 AWG |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 15, 7 PK (63204)
- CITEL Line Protector, 150V, 2 (DLA-170)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-12-25)
- CHAINFLEX Power Cable, PUR, 0.3 in dia, Pastel Orange (CF896-07-04)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-18-25)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF10-25-04-1)
- CHAINFLEX Data Cable, PVC, 0.61 in dia, Silver Gray (CF211-05-10-02)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1032S.30.10)
- Chainflex Electrical Wire & Cable