Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 18 AWG, Silver Gray
Mfr # CF130-07-36
Zoro # G008396591
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 36
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF130-07-36
- Zoro # G008396591
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Conductor Size | 18 AWG |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Outside Diameter | 0.75 in |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 10A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Black (HS354-S100-BLACK)
- SOUTH MAIN HARDWARE 14" 50-lb. Plenum Rated Ties 100PK (220197)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242412)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-07-04-100)
- CHAINFLEX 6 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-160-01-1)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-15-04)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-1)
- CHAINFLEX 24 AWG 3 Conductor Continuous Flex Control Cable 300V BL (CF9-02-03-1)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-15-05-25)
- COLEMAN CABLE Electrical Cord, 12 Awg Wire, 3 -Conductor, Copper Conductor, Tpe Insulation, Seoprene/Tpe Sheath (55039604)
- Chainflex Electrical Wire & Cable