Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 18 AWG, Jet Black
Mfr # CF891-07-07
Zoro # G108396651
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Jet Black
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF891-07-07
- Zoro # G108396651
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 18 AWG |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Outside Diameter | 0.35 in |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Details
Number of Conductors | 7 |
Shielding | Shielded |
Jacket Color | Jet Black |
Jacket Material | PUR |
Item | Control Cable |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992 |
Product Type | Control Cable |
Voltage | 600 V |
Resistance Properties | Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Maximum Velocity - Unsupported | 10 fps |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Conductor Color Code | Black/White, Green/Yellow |
Conductor Material | Copper |
Includes Ground | Yes |
Cable Series | CF891 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- EATON BUSSMANN Automotive Fuse, MAX Series, 70A, 32V DC, Non-Indicating (MAX-70)
- CANTEX BOX OUTLET PVC FSC 1"" (5133465U)
- CHAINFLEX Measuring System Cable, 50 V, 0.45 in dia. (CFROBOT4-006)
- CHAINFLEX Data Cable, TPE, 0.33 in dia, Steel Blue (CF11-02-04-02)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-25-07-25)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-15-05-25)
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF10-05-04-1)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-25-25)
- Chainflex Electrical Wire & Cable