Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 18 AWG, Jet Black
Mfr # CF890-07-02
Zoro # G308396291
Sold in multiples of 9 for $6.39
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Jet Black
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF890-07-02
- Zoro # G308396291
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Outside Diameter | 0.22 in |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Conductor Size | 18 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Details
Number of Conductors | 2 |
Shielding | Unshielded |
Jacket Color | Jet Black |
Jacket Material | PUR |
Item | Control Cable |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992 |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Conductor Material | Copper |
Voltage | 600 V |
Includes Ground | No |
Resistance Properties | Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant |
Conductor Color Code | Black/White, Green/Yellow |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Unsupported | 10 fps |
Product Type | Control Cable |
Cable Series | CF890 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground No, Jacket Color Jet Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Grounding Device, fits #2-14 Wire, Steel (AGLK2)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50NN1)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3926-TTB1)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (T57)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04-100)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-03-25)
- CHAINFLEX 1 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-500-01-1)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-05-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-25-07)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010506)
- Chainflex Electrical Wire & Cable