Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Window Gray
Mfr # CF77-UL-10-07
Zoro # G108396477
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Window Gray
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF77-UL-10-07
- Zoro # G108396477
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Outside Diameter | 0.35 in |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Window Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 400 to 600A Amp Range (642)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-07-100)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-12-25)
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black (CF881-05-05)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-25)
- Chainflex Electrical Wire & Cable