Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Window Gray
Mfr # CF77-UL-10-05
Zoro # G108396491
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Window Gray
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF77-UL-10-05
- Zoro # G108396491
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.31 in |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Window Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- LEVITON Wallplates Metal Wallplate (84018-40)
- ERICSON Connector Nema L14-20, Perma-Tite Extrem (2420-CW6P)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-12)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF10-25-04-1)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-05-100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 1000' Length, 0.0100" Diameter, Natural (30BCW1000)
- Chainflex Electrical Wire & Cable