Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Steel Blue
Mfr # CFROBOT9-001
Zoro # G508396497
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Steel Blue
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CFROBOT9-001
- Zoro # G508396497
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Outside Diameter | 0.39 in |
Details
Number of Conductors | 5 |
Shielding | Unshielded |
Jacket Color | Steel Blue |
Jacket Material | PUR |
Item | Control Cable |
Voltage | 300 V |
Maximum Operating Temperature | 176 Degrees F |
Product Type | Control Cable |
Resistance Properties | Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant |
Conductor Material | Copper |
Conductor Color Code | In Accordance with DIN 47100 |
Includes Ground | Yes |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Application | For Robots, Handling & Spindle Drives |
Standards | CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, EAC TC RU C-DE. ME77.B.01254, Lead Free Following 2011/65/EU (RoHS Compliant-II), NFPA 79-2012 Chapter 12.9 |
Cable Series | CFROBOT9 |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Steel Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F, Minimum Operating Temperature - Flexible -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LG80V02)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4121612061PTC)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1412CS)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-07-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-100)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- CHAINFLEX 1 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-500-01-1)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-05-100)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 100' Length, 0.0403" Diameter, Natural (18BCW100)
- Chainflex Electrical Wire & Cable