Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Steel Blue
Mfr # CF10-10-18
Zoro # G508396336
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 18
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Steel Blue
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF10-10-18
- Zoro # G508396336
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 17 AWG |
Outside Diameter | 0.61 in |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2730SW)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-812-L)
- ALLEN TEL Media Converter 10/100/1000 Mbs SC Multimode 2km (GBFMC1000-MM-SC)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-12-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-18-25)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-03-100)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- SWE-TECH 3C Security/Alrm Wire, Black, 22/4 22AWG 4 Conductor, Stranded, CMR / Inwall rated, Coil Pack, 500ft (FWT10K4-04222BF)
- Chainflex Electrical Wire & Cable