Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Slate Gray
Mfr # CF9-UL-10-25
Zoro # G308396444
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 25
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Slate Gray
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF9-UL-10-25
- Zoro # G308396444
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Outside Diameter | 0.73 in |
Conductor Size | 17 AWG |
Description
Control Cable, Conductor Color Code Black, Blue, Brown, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Slate Gray, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-BK)
- ANTAIRA 120 Watt Series / 24 VDC / 5.0 Amps Industrial Single Output DIN Rail Power Supply (NDR-120-24)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-25)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25-25)
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black (CF881-05-05)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-03-100)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- CHAINFLEX 14 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-25-18)
- Chainflex Electrical Wire & Cable