Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Slate Gray
Mfr # CF10-UL-10-07
Zoro # G308396253
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Slate Gray
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF10-UL-10-07
- Zoro # G308396253
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Conductor Size | 17 AWG |
Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Slate Gray, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EJB Series 40A, 3 Pole, 277/480V AC (EJB34040)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (N1C121204)
- CEP 50 ft 6/3 8/1 SOW RUBBER CORD W/50A (6450M)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-07-100)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF10-05-12-1)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-12-100)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V BL (CF9-25-07-1)
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. (CF113-017-D)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09205.35.01)
- Chainflex Electrical Wire & Cable