Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Slate Gray
Mfr # CF10-UL-10-03
Zoro # G308396284
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Slate Gray
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF10-UL-10-03
- Zoro # G308396284
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Outside Diameter | 0.35 in |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Slate Gray, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, HFD Series 60A, 3 Pole, 600V AC (HFD3060)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33M4)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-20P WT (HBL2435)
- CANTEX Electrical Box Extension Ring, 1 Gang, PVC, Old Work Box (EZSO-EXT)
- CHAINFLEX 18 AWG 36 Conductor Continuous Flex Control Cable 600V GN (CF5-07-36-25)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-03-100)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25-100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-04-100)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- CHAINFLEX 4 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-250-01-1)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- Chainflex Electrical Wire & Cable