Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Silver Gray
Mfr # CF140-10-12
Zoro # G008396614
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 12
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF140-10-12
- Zoro # G008396614
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Outside Diameter | 0.55 in |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58C1K)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 1 Pole, 277V AC (EHD1030)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- CHAINFLEX Power Cable, TPE, 0.79 in dia, Signal Black (CFPE-950-01)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-100)
- CHAINFLEX Data Cable, TPE, 0.33 in dia, Steel Blue (CF11-02-04-02)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-07-100)
- CHAINFLEX Data Cable, PVC, 0.26 in dia, Silver Gray (CF240-03-05)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-05-12)
- QUICKCABLE Primary Wire, 14 Gauge, Green, 100ft. (230405-100)
- Chainflex Electrical Wire & Cable