Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Silver Gray
Mfr # CF140-10-07
Zoro # G508396503
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF140-10-07
- Zoro # G508396503
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Outside Diameter | 0.41 in |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover, 48 x 48 x 12, Galv (CSG484812)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H12BLP)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362AWKGL)
- CHAINFLEX 300 MCM 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-1500-01-1)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07)
- CHAINFLEX Power Cable, PUR, 0.39 in dia, Lt Orng (CF895-25-04)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04-25)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-12-25)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, PTFE, 600 Volts (18PTFESTRWHI1000)
- Chainflex Electrical Wire & Cable