Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Silver Gray
Mfr # CF140-10-05
Zoro # G508396527
product price: $4.55
/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF140-10-05
- Zoro # G508396527
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 17 AWG |
Outside Diameter | 0.37 in |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- INNOVERA Wall Mount Surge Protector, 6 Outlets, 2160 Joules, White (IVR71651)
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62815)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 30' Long (SF4-30-GRAY)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-100)
- CHAINFLEX 18 AWG 42 Conductor Continuous Flex Control Cable 600V GN (CF5-07-42-100)
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF10-05-04-1)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04-25)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-100)
- ENCORE WIRE SUPERSLICK BLACK COPPER 12 AWG 500FT 600V-AC WIRE (106100801460)
- Chainflex Electrical Wire & Cable