Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Silver Gray
Mfr # CF130-10-05
Zoro # G108396590
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130-10-05
- Zoro # G108396590
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.3 in |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 6 Rotatable Outlet, Direct-Plug In, 1500J (SWIVEL6)
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK100 (V225 1/4EZ-100)
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-03)
- CHAINFLEX Power Cable for VFD, PVC, 0.41 in dia, Orng (CF886-25-04)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-07-100)
- CHAINFLEX Data Cable, PVC, 0.26 in dia, Silver Gray (CF240-03-05)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- CHAINFLEX Power Cable for VFD, PVC, 1.69 in dia, Blk (CF31-700-04)
- Chainflex Electrical Wire & Cable