Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Silver Gray
Mfr # CF130-10-03
Zoro # G108396668
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130-10-03
- Zoro # G108396668
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.26 in |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-10G-PS-24V-E-0, 3Q-M8D (SMT-10G-PS-24V-E-0,3Q-M8D)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x8.00, G (ASE24X12X8)
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 2 Box Mount Blank, White (PJ23W)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-25-07)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04-25)
- CHAINFLEX Power Cable, PUR, 0.39 in dia, Lt Orng (CF895-25-04)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF6-07-07-25)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05-25)
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (16/38LITZ.25)
- Chainflex Electrical Wire & Cable