Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Moss Green
Mfr # CF6-10-07
Zoro # G308396680
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Moss Green
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF6-10-07
- Zoro # G308396680
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Moss Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle (HB1DP)
- GROTE LED Flasher, 12 Volt, 20 Amp (44090)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-25)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-07-100)
- CHAINFLEX 2/0 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-700-01-1)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-100)
- CHAINFLEX Data Cable, PVC, 0.26 in dia, Silver Gray (CF240-03-05)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-25)
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- Chainflex Electrical Wire & Cable