Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Moss Green
Mfr # CF6-10-05
Zoro # G108396620
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Moss Green
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF6-10-05
- Zoro # G108396620
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Conductor Size | 17 AWG |
Outside Diameter | 0.37 in |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Moss Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (5WHE9)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD7260)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/8" Inside Diameter - 25' Long Spool - Ogre (PET0.38-25-OG)
- EATON BUSSMANN Open Fuse Block Cover, H; RK1; RK5 UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60060)
- CHAINFLEX 18 AWG 4 Conductor Bus Drop Cable 30V 10A VT (CFBUS-031-1)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07-25)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-25)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07)
- CHAINFLEX Data Cable, PUR, 0.41 in dia, Window Gray (CF211PUR020802)
- Chainflex Electrical Wire & Cable